Solar Label, CAUTION: SOLAR CIRCUIT, Red

Item #: 515266

Cat #: 596-00247

UPC: 089306332459

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Reflective, CAUTION SOLAR CIRCUIT, 6.5" x 1.0", V, Red, 50/pkg

Overview

Solar Label, Reflective, CAUTION SOLAR CIRCUIT, 6.5" x 1.0", V, Red, 50/pkg
HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306332459, 596-00247

Specifications

Length: 6 1/2 in
Color: Red
Material: Vinyl
Length: 6 1/2 in
Material: Vinyl
Color: Red

Customer Reviews

No reviews for this product
(0)