CAUTION: SOLAR CIRCUIT Marker, 25PK

Item #: 515263

Cat #: 596-00249

UPC: 089306330707

Sign In or Register to view pricing and more.
Documents & Guides
Solar Circuit Marker, CAUTION: SOLAR CIRCUIT, 4" x 2", V, Red, 25/pkg

Overview

Solar Circuit Marker, CAUTION: SOLAR CIRCUIT, 4" x 2", V, Red, 25/pkg
These HellermannTyton photovoltaic caution and power source markers are designed to meet the requirements of the National Electrical Code (NEC) International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Coiled markers are pre-printed, non-adhesive and made of a UV stable vinyl. Markers can be opened and snapped over cables for long-term, reflective, permanent identification. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed. Vinyl markers fit all standard PV cables or electrical metallic tubing (EMT) conduits.
Also known as: 089306330707, 596-00249

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl

Customer Reviews

No reviews for this product
(0)