S-gul 75520-845 Light Fixture,sea G

Item #: 51526

Cat #: 75520-845

UPC: 785652755200

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Roslyn; Dual Mount-semi Flush/pendant; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Flemish Bronze Body, Creme Parchment Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No;lamp Type: Medium A; Number Of Lamps: 2; Width: 13-1/4 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12-1/16 In Diameter

Overview

Sea Gull Lighting; Light Fixture; Roslyn; Dual Mount-semi Flush/pendant; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Flemish Bronze Body, Creme Parchment Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No;lamp Type: Medium A; Number Of Lamps: 2; Width: 13-1/4 In; Height: 6-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12-1/16 In Diameter
Also known as: 785652755200, 75520-845

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)