18 Bare Solid Copper Wire, 500 Ft.

Item #: 515255

Cat #: BARESD18SOL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

18 AWG Bare Solid Copper Wire, 500 Ft. Length
Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications.
Also known as: BARESD18SOL500RL

Specifications

Gauge: 18
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 18
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)