
18 AWG TEW Stranded Copper, Blue, 500'
Item #: 515219
Cat #: TEW18STRBLU500RL
UPC:
Documents & Guides
18 AWG TEW Stranded Copper, Blue, 500 foot Reel
Sign In or Register to view pricing and more.
Overview
18 AWG TEW Stranded Copper, Blue, 500 foot Reel
Also known as: TEW18STRBLU500RL
Specifications
Gauge: | 18 |
Color: | Blue |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 18 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Color: | Blue |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)