10 AWG TEW Stranded Copper, Blue, 500'

Item #: 515209

Cat #: TEW10STRBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG TEW Stranded Copper, Blue, 500 foot Reel

Overview

10 AWG TEW Stranded Copper, Blue, 500 foot Reel
Also known as: TEW10STRBLU500RL

Specifications

Gauge: 10
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)