12 AWG Switchboard Cable 1000 feet

Item #: 515208

Cat #: SIS12STRGRY1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Gray, Length: 1000 ft.

Overview

12 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Gray, Length: 1000 ft.
For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required
Also known as: SIS12STRGRY1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: CPE
Gauge: 12
Color: Gray
Conductors: 1

Customer Reviews

No reviews for this product
(0)