FO40835XPECOSL 30/CS 1/SKU

Item #: 515203

Cat #: FO40/835/XP/ECO/SL

UPC: 046135222818

Sign In or Register to view pricing and more.
Documents & Guides
40W, 60" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature rare earth phosphor, 85 CRI, suitable For IS or RS operation, ECOLOGIC, SAFELINE resistant coating to help contain glass and components should the lamp break

Overview

40W, 60" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature rare earth phosphor, 85 CRI, suitable For IS or RS operation, ECOLOGIC, SAFELINE resistant coating to help contain glass and components should the lamp break
Also known as: 046135222818, FO40/835/XP/ECO/SL

Specifications

Length: 5 ft, 60 in
Lumens: 3675
Color Rendering Index (CRI): 85
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Length: 5 ft, 60 in
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 3675
Wattage: 40
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)