Meter Breaker EUSERC

Item #: 515161

Cat #: MBED3042B200BF

UPC: 782116149711

Documents & Guides
Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782116149711, MBED3042B200BF

Specifications

Amps: 200
Spaces: 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 30
Phase: 1
Circuits: 42
Sockets: 1

Customer Reviews

No reviews for this product
(0)