70 Watt Metal Halide F-Can Ballast
Item #: 51514
Cat #: 72C5282NP001
UPC: 781087025253
Sign In or Register to view pricing and more.
70 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M98.
Overview
70 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M98.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025253, 72C5282NP001
Specifications
Type: | Pulse Start |
Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
Wattage: | 70 |
ANSI Code: | M98 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
Wattage: | 70 |
Light Technology: | HID |
Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
ANSI Code: | M98 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)