KCV2415 118" Cove Heater 240V/1500W

Item #: 515132

Cat #: KCV2415

UPC: 093319118429

The KCV Series 118" Cove Heater, 240/208V, 1400/1050 Watts, 5.8/5.0 Amps, Color: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

The KCV Series 118" Cove Heater, 240/208V, 1400/1050 Watts, 5.8/5.0 Amps, Color: Almond
The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty
Also known as: 093319118429, KCV2415

Specifications

Wattage: 1400, 1050
Amps: 5, 5.800
Mounting: Surface, Wall
Type: Cove
Length: 118 in
Color: Almond
Volts AC: 240, 208
Family / Style: KCV Cove
Wattage: 1400, 1050
Mounting: Surface, Wall
Length: 118 in
Volts AC: 240, 208
Amps: 5, 5.800
Type: Cove
Color: Almond
Family / Style: KCV Cove

Customer Reviews

No reviews for this product
(0)