SQD 8501CO6V36 RELAY 600VAC 10AMP

Item #: 515062

Cat #: 8501CO6V36

UPC: 785901089742

Sign In or Register to view pricing and more.
SQD 8501CO6V36 RELAY 600VAC 10AMP TYPE C +OPTIONS

Overview

SQD 8501CO6V36 RELAY 600VAC 10AMP TYPE C +OPTIONS
Also known as: 785901089742, 8501CO6V36

Specifications

Phase: 1
Type: Power Relay
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Type: Power Relay

Customer Reviews

No reviews for this product
(0)