1" Female-Male Union, Aluminum

Item #: 515045

Cat #: PRUNY305SA

UPC: 784011219384

Sign In or Register to view pricing and more.
Documents & Guides
Female/Male Union, Size: 1 inch, Material: PVC Coated Aluminum.

Overview

Female/Male Union, Size: 1 inch, Material: PVC Coated Aluminum.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011219384, PRUNY305SA

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)