2 Fem-fem Union Al

Item #: 515040

Cat #: PRUNF605SA

UPC: 784011219315

Sign In or Register to view pricing and more.
Documents & Guides
Plasti-bond Unf Unions Are Used To Connect Conduit To Conduit Or To Allow For Future Changes To The Conduit System. Female Threads Are Provided At Each End. Plasti-bond Uny Unions Are Used To Connect Conduit To A Conduit Fitting, Junction Box, Or Device Enclosure. One End Is A Male Thread And The Other Is Female.

Overview

Plasti-bond Unf Unions Are Used To Connect Conduit To Conduit Or To Allow For Future Changes To The Conduit System. Female Threads Are Provided At Each End. Plasti-bond Uny Unions Are Used To Connect Conduit To A Conduit Fitting, Junction Box, Or Device Enclosure. One End Is A Male Thread And The Other Is Female.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011219315, PRUNF605SA

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)