This product may not be available in all locations.
2
more

Meter Pak, Bussed Corner Section, 1200A, 3Ph, 4W, Indoor CU Bus
Item #: 515024
Cat #: EZM3CORNER
UPC: 785901305828
Documents & Guides
Meter Pak, Bussed Inside Corner Section, 1200 Amp, 3-Phase, 4-Wire, Indoor Copper Bus
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Pak, Bussed Inside Corner Section, 1200 Amp, 3-Phase, 4-Wire, Indoor Copper Bus
Also known as: 785901305828, EZM3CORNER
Specifications
Phase: | 3 |
Volts AC: | 120/240 |
Amps: | 1200 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 1200 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)