PVC Coated Aluminum Conduit, 1-1/2", 10' Length
Item #: 515008
Cat #: PRCONDUIT-AL-1-1/2
UPC: 784011212477
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
Overview
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011212477, PRCONDUIT-AL-1-1/2
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Diameter: | 1 1/2 in |
Length: | 10 ft |
Color: | Black |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)