4" PVC 90° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 514963

Cat #: 4009048ELBBE

UPC: 088700015739

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Long radius PVC elbows are  manufactured from an impact resistant and durable polyvinyl chloride (PVC ).
Also known as: 088700015739, 4009048ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)