Breaker, Miniature, 15A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 51496

Cat #: 1492-GH150

UPC: 662073295877

Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 15 Amp, 1-Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 15 Amp, 1-Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
1492-GH Miniature Circuit Breaker, 15.0 Amp Rating
Also known as: 662073295877, 1492-GH150

Specifications

Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 65
Volts AC: 250
Family / Style: 1492
Poles: 1
Volts DC: 65
Mounting: DIN Rail
Amps: 15
Volts AC: 250

Customer Reviews

No reviews for this product
(0)