Sunny Boy String Inverter, 6kW, 208/240/277VAC, 600VDC

Item #: 514892

Cat #: SB6000US-12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sunny Boy String Inverter, w/ DC Disconnect and AFCI Technology, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240/277 Volts AC, 600 Volts DC

Overview

Sunny Boy String Inverter, w/ DC Disconnect and AFCI Technology, Continuous AC Power: 6000 Watts, Recommended PV Input: 7500 Watts, 208/240/277 Volts AC, 600 Volts DC
Also known as: SB6000US-12

Specifications

Wattage: 6000
Volts AC: 277, 240, 208
Volts DC: 600
Phase: 1
Volts DC Range: 250 - 300
Wattage: 6000
Volts DC: 600
Volts DC Range: 250 - 300
Volts AC: 277, 240, 208
Phase: 1

Customer Reviews

No reviews for this product
(0)