N3R SC ENCLOSURE W/O KO 24X24X12

Item #: 514877

Cat #: 242412-RTSC-NK

UPC: 782051240153

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 24X24X12

Overview

N3R SC ENCLOSURE W/O KO 24X24X12
Also known as: 782051240153, 242412-RTSC-NK

Specifications

Depth: 24 in
Width: 12 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 24 in
Height: 24 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)