400A, 1P, 4 Jaw, Meter Socket

Item #: 514874

Cat #: 324-N-SS

UPC: 782051001051

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS
B-Line produced the first UL listed Meter Socket, along with the first UL listed 320 class meter socket. We have a history of breaking new ground with innovative new products, and also continually improving on existing products and technologies. Our ringless meter mounting products are no exception. As you look at this catalog, you will find labor saving and quality improving innovations that will make your every installation a success.
Also known as: 782051001051, 324-N-SS

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)