1-CKT FEED-THROUGH

Item #: 514864

Cat #: 1492-L16-G

UPC: 662073055648

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L16-G 1-CKT FEED-THROUGH BLK 16MM

Overview

AB 1492-L16-G 1-CKT FEED-THROUGH BLK 16MM
Also known as: 662073055648, 1492-L16-G

Specifications

Color: Green
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Poles: 1
Size: 16 mm
Volts AC: 600
Allowable Gauge Range: 14 - 4
Color: Green
Volts DC: 600
Mounting: DIN Rail
Size: 16 mm
Allowable Gauge Range: 14 - 4
Family / Style: 1492
Amps: 65
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)