Wireway Panel Adapter, Type 1, Lay-In, 3" x 3", Steel, Gray

Item #: 514855

Cat #: 33-GF

UPC: 782051109405

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 3 x 3 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 3 x 3 Inch
Also known as: 782051109405, 33-GF

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)