4" Square Cover, 3-Device, Mud Ring, Raised 1-1/4", Drawn, Metallic

Item #: 514817

Cat #: 794

UPC: 050169007945

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover, 3-Device, Mud Ring, Raised 1-1/4 Inch, Drawn, Metallic

Overview

4 Inch Square Cover, 3-Device, Mud Ring, Raised 1-1/4 Inch, Drawn, Metallic
RACO Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends
Also known as: 050169007945, 794

Specifications

Gangs: 3
Depth: 1 1/4 in
Material: Steel
Standards: California Proposition 65
Gangs: 3
Material: Steel
Depth: 1 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)