12 AWG TEW Stranded Copper, Green, 500'

Item #: 514805

Cat #: TEW12STRGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG TEW Stranded Copper, Green, 500 foot Reel

Overview

12 AWG TEW Stranded Copper, Green, 500 foot Reel
Also known as: TEW12STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Gauge: 12
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)