Sign In or Register to view pricing and more.
Web Strap with Buckle, Length: 6', Material: Nylon, Color: Green, Includes: (2).
Overview
Web Strap with Buckle, Length: 6', Material: Nylon, Color: Green, Includes: (2).
Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.
Also known as: 084298200724, 2WS06
Specifications
Color: | Green |
Type: | Web Strap |
Material: | Nylon |
Length: | 6 ft |
Color: | Green |
Material: | Nylon |
Type: | Web Strap |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)