COP BARESD14SOL500CL

Item #: 514768

Cat #: BARESD14SOL500CL

UPC: 980100694029

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD14SOL500CL BARE-SD-14-SOL-CU-1CL

Overview

COP BARESD14SOL500CL BARE-SD-14-SOL-CU-1CL
Also known as: 980100694029, BARESD14SOL500CL

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 14
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Coil
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Coil
Volts AC: 600
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)