Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 26/36

Item #: 514764

Cat #: SC2636M200FPV

UPC: 785901493297

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 26 Space, 36 Circuit, 10 kAIC, Homeline, Semi-Flush Mount, Solar Rated

Overview

Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 26 Space, 36 Circuit, 10 kAIC, Homeline, Semi-Flush Mount, Solar Rated
Also known as: 785901493297, SC2636M200FPV

Specifications

Amps: 200
Poles: 2
Mounting: Semi-Flush
Spaces: 26
Circuits: 36
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Semi-Flush
Circuits: 36
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Poles: 2
Spaces: 26
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)