SQD ZBY9340 22MM LEGEND MARKED:

Item #: 514762

Cat #: ZBY9340

UPC: 785901560807

Documents & Guides
SQD ZBY9340 22MM LEGEND MARKED: EMERGENCY OFF
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD ZBY9340 22MM LEGEND MARKED: EMERGENCY OFF
Also known as: 785901560807, ZBY9340

Specifications

Mounting: Panel
Material: Plastic
Size: 22.500 mm
Standards: California Proposition 65
Family / Style: Harmony
Color: Yellow
Mounting: Panel
Size: 22.500 mm
Family / Style: Harmony
Material: Plastic
Standards: California Proposition 65
Color: Yellow

Customer Reviews

No reviews for this product
(0)