Metal Halide F-Can Ballast, 150/175W, 120/277V

Item #: 51476

Cat #: 72C5581NP001

UPC: 781087025307

Sign In or Register to view pricing and more.
Documents & Guides
150 or 175 Watt, F-Can Metal Halide Ballast, Probe Start, 120/277V, ANSI Code: M57/M107.

Overview

150 or 175 Watt, F-Can Metal Halide Ballast, Probe Start, 120/277V, ANSI Code: M57/M107.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025307, 72C5581NP001

Specifications

ANSI Code: M107, M57
Type: F-Can, Probe Start
Shape: BD28 (Elliptical Dimpled Enclosed), BD17 (Elliptical Dimple Enclosed), ED28 (Elliptical Dimple), PAR38 (Sealed Beam)
Wattage: 175, 150
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M107, M57
Shape: BD28 (Elliptical Dimpled Enclosed), BD17 (Elliptical Dimple Enclosed), ED28 (Elliptical Dimple), PAR38 (Sealed Beam)
Light Technology: HID
Type: F-Can, Probe Start
Wattage: 175, 150
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)