Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm

Item #: 514749

Cat #: Q18138ABE

UPC: 783510179298

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 74mm, ABS
Also known as: 783510179298, Q18138ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
Height: 175 mm
Color: Gray
Width: 74 mm
Depth: 125 mm
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 175 mm
Width: 74 mm
Material: ABS
Color: Gray
Depth: 125 mm

Customer Reviews

No reviews for this product
(0)