This product may not be available in all locations.
Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 8/16
Item #: 514726
Cat #: SC816D200C
UPC: 785901859161
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 8 Space, 16 Circuit, 10 kAIC, Homeline, Surface Mount, Feed Through Lugs
Overview
Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 8 Space, 16 Circuit, 10 kAIC, Homeline, Surface Mount, Feed Through Lugs
Also known as: 785901859161, SC816D200C
Specifications
Amps: | 200 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Circuits: | 16 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)