1 IN COND BODIES-THD RGD C-AL-CVR & GSKT

Item #: 514716

Cat #: C3CG

UPC: 751338199217

Sign In or Register to view pricing and more.
Documents & Guides
1" Threaded C Type Rigid Conduit Body with Cover

Overview

1" Threaded C Type Rigid Conduit Body with Cover
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338199217, C3CG

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)