Panel Board, Trim, Hinge Front, Surface, 86H x 20W, NEMA 1, Vented

Item #: 514631

Cat #: NC86VSHR

UPC: 785901914655

Sign In or Register to view pricing and more.
Panel Board, Trim, Hinge Front, Surface, 86 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

Overview

Panel Board, Trim, Hinge Front, Surface, 86 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Also known as: 785901914655, NC86VSHR

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 86 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 86 in

Customer Reviews

No reviews for this product
(0)