SQD NQ30L1C14 NQ 14IN 30CK 100A

Item #: 514584

Cat #: NQ30L1C14

UPC: 785901327158

Sign In or Register to view pricing and more.

Overview

SQD NQ30L1C14 NQ 14IN 30CK 100A 1P3W ML CU INT
Also known as: 785901327158, NQ30L1C14

Specifications

Size: 14 in
Material: Copper
Standards: California Proposition 65
Size: 14 in
Standards: California Proposition 65
Material: Copper

Customer Reviews

No reviews for this product
(0)