C5E+ GS5350 CMP BL 1M'PP

Item #: 5145

Cat #: 6131690

UPC: 079407770700

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED« 5350 Enhanced Category 5e UTP Plenum Cable, High Performance C5E+ GS5350 CMP Blue 1M'PP

Overview

GenSPEED« 5350 Enhanced Category 5e UTP Plenum Cable, High Performance C5E+ GS5350 CMP Blue 1M'PP
Also known as: 079407770700, 6131690

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)