Halogen Lamp, R20, 45W, 120V, FL60

Item #: 514425

Cat #: H45R20FL

UPC: 739698692456

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 60 Degree

Overview

Halogen Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 60 Degree
Also known as: 739698692456, H45R20FL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 45
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Shape: R20 (Blown Reflector)
Lumens: 495
Light Technology: Halogen
Angle: 60°
Base: Medium Screw (E26)
Wattage: 45
Color Temperature: 2800 (Warm White)
Lumens: 495
Angle: 60°
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)