Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 514414

Cat #: 440N-Z21SS3PA

UPC: 612598970568

Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter PVC Cable, 24 Volt DC, 50 mA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, with Integrated Latch, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter PVC Cable, 24 Volt DC, 50 mA
Also known as: 612598970568, 440N-Z21SS3PA

Specifications

Type: Switch, Non-Contact
Color: Red
Material: Plastic
Length: 3 m
Range: Adjustable, 20 - 60 N
Type: Switch, Non-Contact
Material: Plastic
Range: Adjustable, 20 - 60 N
Color: Red
Length: 3 m

Customer Reviews

No reviews for this product
(0)