Transformer, Control, Terminal Connection, 500VA, 220x440-110

Item #: 514335

Cat #: 9T58R0050

UPC: 783173206508

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 500 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open

Overview

Transformer, Control, Terminal Connection, 500 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open
Also known as: 783173206508, 9T58R0050

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)