Mini-Pendant, 1-Light, 100W, Chrome

Item #: 514298

Cat #: 61160-05

UPC: 785652171536

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Chrome, Family: Oslo

Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 4 inch, Finish: Chrome, Family: Oslo
Also known as: 785652171536, 61160-05

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 4 in
Type: 1-Light, Mini-Pendant
Color: Chrome
Diameter: 4 in
Base: Medium Screw (E26)
Wattage: 100

Customer Reviews

No reviews for this product
(0)