Latch Kit, One Point, Opens Clockwise/Counterclockwise, Steel
Item #: 51427
Cat #: AL36A
UPC: 783510338596
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Point Latch Kit. Opens Either Clockwise or Counterclockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.
Overview
1-Point Latch Kit. Opens Either Clockwise or Counterclockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.
Also known as: 783510338596, AL36A
Specifications
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 12 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 12 |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)