Levlok Gfci 20a 125v

Item #: 514200

Cat #: M7899-T

UPC: 078477412626

Sign In or Register to view pricing and more.
Documents & Guides
Levlok Gfci 20a 125vLEV M7899-T LEVLOK GFCI 20A 1

Overview

Levlok Gfci 20a 125vLEV M7899-T LEVLOK GFCI 20A 1
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477412626, M7899-T

Specifications

Color: Light Almond
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon/Polycarbonate
Color: Light Almond
Amps: 20
Material: Nylon/Polycarbonate
Phase: 1
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)