Slide Dimmer, 600W, Nova T, Brown

Item #: 514126

Cat #: NTELV-600-BR

UPC: 027557379052

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Brown

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Brown
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inbrown
Also known as: 027557379052, NTELV-600-BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Low Voltage, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Brown
Type: Slide, Low Voltage, Single-Pole
Mounting: Surface
Wattage: 600
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)