Extended Pushbutton, M22

Item #: 514092

Cat #: M22S-DH-S

UPC: 786685275383

Sign In or Register to view pricing and more.
Extended Pushbutton, M2222.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Black, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13.

Overview

Extended Pushbutton, M2222.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Black, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13.
Eaton’s M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.
Also known as: 786685275383, M22S-DH-S

Specifications

Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Momentary
Color: Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)