RIGID PIPE CAP, 2"

Item #: 514084

Cat #: CAPR200

UPC: 785592999443

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN CAPR200 RIGID PIPE CAP, 2"

Overview

GVN CAPR200 RIGID PIPE CAP, 2"
Also known as: 785592999443, CAPR200

Specifications

Diameter: 2 in
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)