This product may not be available in all locations.
2
more
Box, I-Line Panelboard, HCP, 42in W x 68in H x 9.5in D, Type 1
Item #: 51403
Cat #: HC4268DB
UPC: 785901792048
Sign In or Register to view pricing and more.
Documents & Guides
Box, I-Line Panelboard, HCP, 42in W x 68in H x 9.5in D, Type 1
Overview
Box, I-Line Panelboard, HCP, 42in W x 68in H x 9.5in D, Type 1
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCP I-Line panelboard enclosure has a NEMA 1 degree of protection. This enclosure has current ratings of 400A, 800A & 1200A. Dimensions for this enclosure are 1727 mm (H),1067 mm (W),241 mm (D). This product comes with an 18 month warranty.
Also known as: 785901792048, HC4268DB
Specifications
Width: | 42 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Height: | 68 in |
Depth: | 12.950 in |
Standards: | California Proposition 65 |
Width: | 42 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 12.950 in |
Mounting: | Surface |
Height: | 68 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)