NON-ILL MOM PB

Item #: 513998

Cat #: M22-DH-S-K10

UPC: 786685514789

Sign In or Register to view pricing and more.

Overview

CUT M22-DH-S-K10 NON-ILL MOM PB SIL-BZL EXTD BLACK 1NO
Also known as: 786685514789, M22-DH-S-K10

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Type: Pushbutton
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)