Disconnect Switch, Type 1, 3R, 12, 60A, 600VAC, 250VDC

Item #: 51397

Cat #: 1494F-N60

UPC: 781180126895

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fixed Depth, Flange Mount, 60 Amp, 600 Volt AC, 250 Volt DC, for Type 1, 3R, and 12 Enclosures, Fusible or Non-Fusible

Overview

Disconnect Switch, Fixed Depth, Flange Mount, 60 Amp, 600 Volt AC, 250 Volt DC, for Type 1, 3R, and 12 Enclosures, Fusible or Non-Fusible
Also known as: 781180126895, 1494F-N60

Specifications

Type: Disconnect Switch, Mechanism
Poles: 3
Volts DC: 250
Family / Style: 1494F
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Mechanism
Volts DC: 250
Volts AC: 600
Poles: 3
Family / Style: 1494F
Amps: 60

Customer Reviews

No reviews for this product
(0)