Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, Ivory

Item #: 51394

Cat #: 1257-I

UPC: 078477165751

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.
Leviton offers Residential Switches in a variety of models to meet all of your household needs. Our switches are easy to install and are constructed for a long service life to provide safety, style and convenience throughout your home.
Also known as: 078477165751, 1257-I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Amps: 20
Color: Ivory
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)