![Distribution Block, 3-Pole, 175A, 600V Distribution Block, 3-Pole, 175A, 600V](https://rexel-cdn.com/products/image.jpg?i=779333F7-8E68-410B-BBAE-CD858F3886D9&f=420)
Distribution Block, 3-Pole, 175A, 600V
Item #: 51392
Cat #: 1323580
UPC: 784337235808
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 3-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Overview
Distribution Block, 3-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 784337235808, 1323580
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Allowable Gauge Range: | 14 - 2/0 |
Mounting: | Surface |
Amps: | 175 |
Color: | Black |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)